References
SKF:HMV 56E
Rubix:105A1157
EAN:7316577014351

Product details : SKF HMV56E
Mounting bearings on tapered seatings can be a difficult and time-consuming job. Hydraulic Nut facilitates easy and quick application of the high drive-up forces required for mounting bearings. Dismounting bearings mounted on either adapter or withdrawal sleeves is also often a difficult and time-consuming job. These problems can be reduced with the use of an Hydraulic Nut. Oil is pumped into the nut and the piston is pushed out with a force, which is sufficient to free the sleeve.
Strengths
•Wide size range, covering a range of shaft diameters as standard
Quick connection coupling can be fitted on the face or side of the nut, allowing the nut to be used in areas where space is limited
Quick connection coupling can be fitted on the face or side of the nut, allowing the nut to be used in areas where space is limited
Technical specifications
Attributes
| Inner diameter | 282 mm |
|---|---|
| Outer diameter | 380 mm |
| Width | 49 mm |
| Female thread | yes |
| Series | hmve |
Show UNSPSC/ECL@SS
£ 2,687.79 excl. VAT
/ Each
£ 3,225.35 incl. VAT
- Delivery usually within ( 3 ) days
