SCHAEFFLER HYDNUT110-E HYDRAULIC NUT


Hydraulic Nut

References
fag:HYDNUT110-E
rubix:386A7155
manufacturer :0921923430000
ean:4054369660906
brand logo
brand logo
Technical specifications
Inner diameter111 mm
Outer diameter180 mm
Width43 mm
See all Specifications

Product details : SCHAEFFLER HYDNUT110-E HYDRAULIC NUT


A hydraulic nut HYDNUT consists of a steel press ring within which a steel annular piston can move and table. The annular piston has two grooves for sealing rings and a flat groove for the red O-ring, which indicates the maximum stroke. Between the press ring and annular piston is a pressure chamber filled with hydraulic oil. This is sealed with two seals.

Strengths

•The advantages of mounting by measuring based on the displacement are the simplified installation, increased safety and accuracy, and the added ability to install sealed rolling bearings correctly

Applications

Mounting of Rolling Bearings With a Tapered Bore

Technical specifications


Attributes
Inner diameter111 mm
Outer diameter180 mm
Width43 mm
SeriesE
MaterialSteel (Press Ring, Annular Piston);PVC (Sealing Ring)
Female threadM110x2
Show UNSPSC/ECL@SS
£ 1,696.13 excl. VAT
/ Each
£ 2,035.36 incl. VAT
  • Usually arrives within 14 working days