References
SKF:HMV 48E
Rubix:105A3033
EAN:7316577014337

Product details : SKF HMV48E HMV 48E
Mounting bearings on tapered seatings can be a difficult and time-consuming job. Hydraulic Nut facilitates easy and quick application of the high drive-up forces required for mounting bearings. Dismounting bearings mounted on either adapter or withdrawal sleeves is also often a difficult and time-consuming job. These problems can be reduced with the use of an Hydraulic Nut. Oil is pumped into the nut and the piston is pushed out with a force, which is sufficient to free the sleeve.
Strengths
•Wide size range, covering a range of shaft diameters as standard
Quick connection coupling can be fitted on the face or side of the nut, allowing the nut to be used in areas where space is limited
Quick connection coupling can be fitted on the face or side of the nut, allowing the nut to be used in areas where space is limited
Technical specifications
Attributes
| Inner diameter | 242 mm |
|---|---|
| Outer diameter | 330 mm |
| Width | 46 mm |
| Female thread | yes |
| Series | hmve |
Show UNSPSC/ECL@SS
£ 2,358.28 excl. VAT
/ Each
£ 2,829.94 incl. VAT
- Delivery usually within ( 3 ) days
