References
SKF:AN 18
Rubix:106A3099
EAN:7316576660429


Technical specifications
| Inner diameter | 89.586 mm |
|---|---|
| Outer diameter | 108.737 mm |
| Width | 17.729 mm |
Product details : SKF LOCK NUT AN 18
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 533 g |
|---|---|
| Inner diameter | 89.586 mm |
| Outer diameter | 108.737 mm |
| Width | 17.729 mm |
| Female thread | 3.527-12 |
| Series | an |
| Material | steel |
| Load capacity | 22331.7 kg |
Show UNSPSC/ECL@SS
£ 52.31 excl. VAT
/ Each
£ 62.77 incl. VAT
- Usually arrives within 14 working days