References
SKF:HMV 20/233983
Rubix:81146308
EAN:7316577025975

Product details : SKF-HMV20/233983
Sealing ring set for HMV nut.
Technical specifications
Attributes
| Inner diameter | 100.5 mm |
|---|---|
| Outer diameter | 166 mm |
| Width | 38 mm |
| Female thread | m 100x2 (iso 965/iii-1980, tolerance class 6h) |
| Series | hmv |
| Material | steel |
| Max. service pressure | 800 bar |
| Load capacity | 41604.4 kg |
| Hydraulic Fitting Type | metric (hmv...e series, iso 965/iii-1980 threads) |
Show UNSPSC/ECL@SS
£ 43.48 excl. VAT
/ Each
£ 52.18 incl. VAT
- Delivery usually within ( 3 ) days
