References
SKF:AN 19
Rubix:106A2926
EAN:7316576660436




Technical specifications
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 125.552 mm |
| Width | 18.516 mm |
Product details : SKF LOCK NUT AN 19
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 622 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 125.552 mm |
| Width | 18.516 mm |
| Female thread | m 95x2 |
| Series | an |
| Material | steel |
| Max. service pressure | 800 bar |
| Load capacity | 24982.96 kg |
| Hydraulic Fitting Type | hmvc 19e |
Show UNSPSC/ECL@SS
£ 49.15 excl. VAT
/ Each
£ 58.98 incl. VAT
- Usually arrives within 14 working days