UVEX 60499 C500 DRY XX4XC LIME/ANTHRACITE GLOVES 8/M


Uvex C500 dry

References
uvex:60499-8
rubix:222A3270
manufacturer :70000808
ean:4048612021309
brand logo
brand logo
Technical specifications
Size8
Cutting resistance levelC
Main materialHPPE
See all Specifications

Product details : UVEX 60499 C500 DRY XX4XC LIME/ANTHRACITE GLOVES 8/M


The range of Uvex C500 gloves guarantees safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex ® technology, this range of gloves benefits from high resistance to abrasion, cutting and excellent wear comfort. These gloves provide dexterity, flexibility and adhesion. The VHP-Grip innovation guarantees excellent adhesion of the C500 dry glove in a dry environment.

Strengths

Very high cut resistance (Level 5). Good movement flexibility. Excellent dexterity. High level of comfort, thanks to the Uvex climazone system. High performance vinyl studs on the palm. Patented Bamboo Twinflex ® technology by Uvex. Silicone-free glove.

Applications

Automobile industry. Construction. Glass Industries. Maintenance. Metallurgical industry.

Technical specifications


Attributes
Size8
Cutting resistance levelC
Main materialHPPE
Food contactNo
CoatingOther
TypeGlove
MaterialDyneema fiber /Bamboo Fiber/Fibreglass/Polyamide
Show UNSPSC/ECL@SS
£ 12.79 excl. VAT
/ Each
£ 15.35 incl. VAT
  • Usually arrives within 14 working days