PORTWEST AP55 - Waterproof HR Cut Impact Glove
Size | M |
---|---|
Cutting resistance level | A |
Main material | Fiber Glass |
Size | M |
---|---|
Cutting resistance level | A |
Main material | Fiber Glass |
Usage environment | Dry |
Coating | Nitrile |
Type | Glove |
Colour | Grey |
Secondary colour | Black |
Material | HPPE;Glass Fiber;TPR;Elastic;Nitrile;Nitrile Sandy |
In stock: Next day delivery