• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Head protection(246)
  • Face and eye protection(705)
  • Hearing protection(267)
  • Respiratory protection(489)
  • Hand protection(3,815)
  • Body protection(35,856)
  • Fall protection(262)
  • Foot protection(5,446)
  • Disposable clothing / Disposables(736)
  • High visibility clothing(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 801 SYNTHETIC GLOVE 11 2XL

TEGERA 801 SYNTHETIC GLOVE 11 2XL


High sensitivity glove Tegera

References
tegera:801-11
rubix:386A1406
ean:7340118393438
brand logo
brand logo
Technical specifications
Size11
Abrasion resistance level0

Product details
Technical specifications

Product details : TEGERA 801 SYNTHETIC GLOVE 11 2XL


Technical specifications


Attributes
Size11
Abrasion resistance level0
Show UNSPSC/ECL@SS
£ 1.57 excl. VAT
/ Each
£ 1.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TEGERA 8803R SYNTHETIC GLOVE INFINITY 11 2XLUVEX 60070 PHYNOMIC XG PLANET 4121X BLACK/GREY GLOVES 9/LTEGERA 802 SYNTHETIC GLOVE 5 2XSGISS 839974 G-WISP LAMBSKIN FULL GRAIN DRIVER GLOVE WHITE SIZE 10GISS 6040 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 10SKYTEC SKY033 NINJA X4 CUT B PROTECTION GLOVES GREY 9/LTEGERA 30 LEATHER GLOVE 5 2XSGISS 839977 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 8GISS 6036 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 6GISS 839973 G-WISP LAMBSKIN FULL GRAIN DRIVER GLOVE WHITE SIZE 9UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 10/XLUVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 9/LGISS 6037 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 7UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 10/XLHONEYWELL 2232092-08 PERFECT FIT GLOVE RESISTEX LIGHT GRIP 2

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories