Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 801 SYNTHETIC GLOVE 7 S
TEGERA 801 SYNTHETIC GLOVE 7 S
High sensitivity glove Tegera
References
tegera:
801-7
rubix:
386A1410
ean:
7340118393070
Technical specifications
Size
7
Abrasion resistance level
0
Product details
Technical specifications
Product details : TEGERA 801 SYNTHETIC GLOVE 7 S
Technical specifications
Attributes
Size
7
Abrasion resistance level
0
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.57
excl. VAT
/
Each
£
1.88
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 9/L
TEGERA 105 LEATHER GLOVE 9 L
UVEX 60060 PHYNOMIC WET 3131X BLUE/BLACK GLOVES 8/M
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 9
GISS 6030 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 10
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 11/2XL
UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 8/M
TEGERA 802 SYNTHETIC GLOVE 7 S
TEGERA 30 LEATHER GLOVE 6 XS
ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 9
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 6
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 10
GISS 6040 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 10
TEGERA 8804R SYNTHETIC GLOVE INFINITY 9 L
ANSELL 48-130 HYFLEX 4131A ESD PU COATED GLOVES GRY/WHT SIZE 7