Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
Synthetic leather glove TEGERA 9100
References
tegera:
9100-5
rubix:
386A2140
ean:
7392626033122
Technical specifications
Size
5
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
TEGERA® 9100, Synthetic leather glove, unlined, 0,5 mm Microthan®, nylon, Cat. II, reinforced index finger, chrome free, for fine assembly work
Technical specifications
Attributes
Size
5
Coating
Without
Abrasion resistance level
1
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.98
excl. VAT
/
Each
£
15.58
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 7/S
TEGERA 8155T LEATHER GLOVE 8 M
TEGERA 8835R SYNTHETIC GLOVE 9 L
GISS 863290 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 8
ANSELL 32-815 HYNIT 3111A GUNN CUT GLOVES BLUE SIZE 8
TEGERA 8155 LEATHER GLOVE 11 2XL
TEGERA 116 LEATHER GLOVE 7 S
TEGERA 88800 LEATHER GLOVE 12 3XL
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 10 XL
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 10
TEGERA 8851 OIL GRIP 4X11A GLOVES 8 M
TEGERA 8800 SYNTHETIC GLOVE INFINITY 8 M
POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 8
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE XL
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 10