References
Ansell:11-202-19"
Rubix:207A7471
Manufacturer :11202000
EAN:0076490454524

Product details : ANSELL HYFLEX 11-202 CUT SLEEVE 1X42C 19''
- The anatomical design with its adjustable VELCRO® strap system offers an improved fit to the worker
- HyFlex® 11-202 offers the most comfortable sleeve in the Ansell range. Generous space in the arm area reduces sweat and itchiness
- The anatomic design with adjustable forearm area enables freedom of movement so workers can do the job without constraints, increasing productivity
- Enhanced safety is assured, thanks to a high visibility sleeve with Level EN Cut 5 (ISO C) performance (ANSI A3) and Level 1 thermal protection (EN407)
The most comfortable Hi-Viz cut resistant sleeve in the Ansell range.
Strengths
- Comfort: The most comfortable sleeve in Ansell range - through generous space in the arm area reducing sweat and itchiness
- Freedom of movement: Anatomic design enables freedom of movement so that workers can do the job without constraints
- Safety and longevity: High visibility in a cut resistant sleeve with a prolonged wear life due to the Level 2 in abrasion resistance
Applications
Handling structural and body components|Inspection, selecting, checking parts|Body panel repair and replacement|Glass repair and replacement|Seizing structural and body parts|Inspection (picking, checking and marking)|Touching up|Press shop operations|Metalwork, glass processing
Technical specifications
Attributes
| Type | have sleeves |
|---|---|
| Size | one size |
| Cutting resistance level | c |
| Main material | nylon |
| ESD | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 15.52 excl. VAT
/ Each
£ 18.62 incl. VAT
- In stock: Next day delivery