ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 8
HyFlex 11421
See technical informationSee documentsReferences
Ansell:11-421-8
Rubix:2526999
Manufacturer :11421080
EAN:0076490053864

Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 8
- The HyFlex® 11-421 offers an indicator button (green) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red).
Whatever industry, the HyFlex indicator system helps the wearer to select the right protection for the job.
Strengths
- Water-based process is environmentally friendly, and has an innovative coating
- Silicone-free and DMF-free
- Excellent abrasion resistance
- Fine and stretchable stitches for excellent comfort
Applications
Picking, fastening components|Final assembly
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | nylon |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- In stock: Next day delivery