GISS 894412 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 11


G-NBR ONE 2 Gloves

References
giss:894412
rubix:386A7847
manufacturer :894412
ean:3660338468278
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingNitrile
Abrasion resistance level3
See all Specifications

Product details : GISS 894412 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 11


EN 388 standard.
Cotton interlock knitted glove coated on palm and back ¾ nitrile. Elasticated knit wrist. Comfortable glove thanks to cotton backing and ventilated back for enhanced breathability. Nitrile coating provides excellent performance in oily and greasy environments. Bag of 12 pairs/Box of 120 pairs.

Applications

Shipping and receiving, assembly and inspection of engine parts, garbage collection, handling of sheet metal and light metals, stamping operations, general handling.
brand logo

Technical specifications


Attributes
Size11
CoatingNitrile
Abrasion resistance level3
Main materialCotton
ESDNo
Usage environmentOily or greasy
MaterialCotton
Show UNSPSC/ECL@SS
£ 0.88 excl. VAT
/ Each
£ 1.06 incl. VAT
  • Usually arrives within 14 working days