Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 432 SYNTHETIC GLOVE CRF 8 M
TEGERA 432 SYNTHETIC GLOVE CRF 8 M
Synthetic glove TEGERA 432
References
tegera:
432-8
rubix:
386A0895
ean:
7340118320427
Technical specifications
Size
8
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 432 SYNTHETIC GLOVE CRF 8 M
TEGERA® 432, Cut resistant glove, PU, palm-dipped, CRF® Technology, Lycra®, polyester, 13 gg, smooth finish, cut resistance level B, Cat. II, breathable back, water and oil repellent palm, for fine assembly work
Technical specifications
Attributes
Size
8
Coating
Polyurethane
Abrasion resistance level
4
Main material
Elastane
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.82
excl. VAT
/
Each
£
9.38
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 887 SYNTHETIC GLOVE 7 S
TEGERA 957 SYNTHETIC GLOVE 7 S
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 9
TEGERA 863R SYNTHETIC GLOVE 11 2XL
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 33 LEATHER GLOVE 8 M
GISS 894410 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 9
TEGERA 465A SYNTHETIC GLOVE 6 XS
TEGERA 340 LEATHER GLOVE 10 XL
TEGERA 8120 TEXTILE GLOVE 6 XS
TEGERA 932 TEXTILE GLOVE 8 M
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 7
TEGERA 8802 SYNTHETIC GLOVE INFINITY 11 2XL
SKYTEC SKG00002DJ OREGON MTP NITRILE GLOVES BLUE 10/XL
TEGERA 860 SYNTHETIC GLOVE 8 M