SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 9/XL


SHOWA SHO541 CUT PROTECTION LEVEL B GLOVES NO541 DYNEEMA GRIP

References
showa:541-09H
rubix:8182426
ean:4901792040990
brand logo
brand logo
Technical specifications
Size9
CoatingPolyurethane
Main materialHPPE
See all Specifications

Product details : SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 9/XL


Colour :Grey

Strengths

•Elasticated cuff
•Standard finish
•Without special treatment
•Anatomical shape
•Seamless knit
•A flexible, light glove providing effective protection against cuts and very resistant to abrasion
•PU palm protects from oils and abrasion while remaining elastic and breathable
•Breathable back of hand to reduce perspiration
•Minimal allergy risks
•Designed for easy movement and continuous wear
•No irritation by seams in contact with the skin
•Low-soil colour

Applications

Bodywork, electrical appliance assembly, precision mechanics, stamping

Technical specifications


Attributes
Size9
CoatingPolyurethane
Main materialHPPE
Packaging10 Pair Bag;200 Pair Case
Cuff styleElasticated
MaterialHPPE (Liner)
Show UNSPSC/ECL@SS
£ 15.82 excl. VAT
/ Each
£ 18.98 incl. VAT
  • In stock: Next day delivery