"ANSELL 11-200 HYFLEX 1X42C ARM SLEEVE HV YEL 19"""


PVC-45G

References
ansell:11200
rubix:45017149
manufacturer :11200000
ean:0076490475857
ANSELL Sleeve HYFLEX 11-200 - 47,5 CM
brand logo
brand logo
brand logo
Technical specifications
SizeOne Size
Cutting resistance levelC
Main materialNylon
See all Specifications

Product details : "ANSELL 11-200 HYFLEX 1X42C ARM SLEEVE HV YEL 19"""


HyFlex® 11-200 offers the most comfortable sleeve in the Ansell range. Generous space in the arm area reduces sweat and itchiness.The anatomic design with adjustable forearm area enables freedom of movement so workers can do the job without constraints, increasing productivity.Enhanced safety is assured, thanks to a high visibility sleeve with Level 5 cut performance and Level 1 thermal protection.Better abrasion resistance (Level 2) and washability mean HyFlex® 11-200 offers improved total cost of ownership.Due to its ergonomic design and fixing system, worker acceptance will increase, leading to fewer accidents and injuries.

Strengths

Ansell’s most comfortable cut-resistant high-visibility sleeve

Applications

Body shop (excluding welding)
• Glass sheet handling
• Metal sheet handling
• Stamping operations
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight91 g
SizeOne Size
Cutting resistance levelC
Main materialNylon
CoatingNylon
Length475 mm
TypeHave sleeves
MaterialNylon;Polyester;Fiber Glass (Liner)
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
  • Usually arrives within 14 working days