References
Ansell:11-757 07
Rubix:244A6771
Manufacturer :11757070






Product details : ANSELL HYFLEX 11-757 CUT PU GLOVES 3X31F 7 S
- 7x more cut resistant* for unmatched protection
- Ultra-thin ANSI cut level A7 / ISO cut level F touchscreen compatible glove for enhanced productivity
- Ultra-light design provides unmatched dexterity for handling and assembly of very sharp parts
- Unique combination of ultra-lightweight comfort and extreme cut protection
*vs standard ANSI cut level A2 / ISO cut level B glove
Cut protection that you never want to take off.
Strengths
- Extreme cut protection featuring INTERCEPT™ Technology while maintaining enhanced flexibility and tactility
- These ultra-lightweight and ultra-thin breathable gloves are touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks
- High dexterity combined with unmatched comfort and precision while achieving excellent abrasion resistance
- Tailored fit at the base of the pinky finger better matches natural hand contours
- Dermatologically approved by Dermatest®
Applications
Assembly & inspection of components|Picking, fastening components|Final assembly|Applying finish to materials, products |Applications requiring dexterity and precision|Handling metal sheets & panels|Handling of glass sheets, sharpedged objects
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | f |
| Main material | nylon |
| Coating of the gloves | polyurethane |
| Colour | black |
Show UNSPSC/ECL@SS
£ 15.68 excl. VAT
/ Each
£ 18.82 incl. VAT
- In stock: Next day delivery