Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 73 SLEEVE CRF 8 M
TEGERA 73 SLEEVE CRF 8 M
Other Products TEGERA 73
References
tegera:
73-8
rubix:
248A1137
ean:
7340118341156
Technical specifications
Size
8
Cutting resistance level
F
Main material
Polyester
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 73 SLEEVE CRF 8 M
TEGERA® 73, Cut sleeve, black, bulk pack
Technical specifications
Attributes
Size
8
Cutting resistance level
F
Main material
Polyester
Food contact
Yes
Usage environment
Dry
ESD
No
Type
Have sleeves
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.28
excl. VAT
/
Each
£
15.94
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 70-215 HYFLEX 144XB MDWT KEVLAR GLOVES YELLOW SIZE 7
TEGERA 74 SLEEVE 7 S
ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 8
GISS 880410 G-CUT NITRILE CUT D 4X43D SIZE 11
PORTWEST A688YERM PROCUT 5 LINER GLOVE YELLOW SIZE M
TRAFFIGLOV TG1072 THERMAL WPR NITRILE FULL DIP RED 4232A GLOVES 10/XL
TEGERA 435 SYNTHETIC GLOVE 5 2XS
TRAFFIGLOV TG5070 THERMAL LATEX PALM DIP GREEN 4X42D GLOVES 8/M
GISS 895973 G-SOFT CUT NIT D GLOVES 3X43D 18GG GREY 10
ANSELL 11-528 HYFLEX 3X32B NITRILE DIPPED INCPT GLOVES BLU/BLK SIZE 10
TRAFFIGLOV TG6010 PU GREEN 4X42F GLOVES 12/3XL
TRAFFIGLOV TG3220 PU 3 DIGIT AMBER 4X43B GLOVES 8/M
TEGERA 455 SYNTHETIC GLOVE CRF 8 M
UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 10/XL
GISS 880372 QS-CUT NITRILE CUT D 4X43D SIZE 8