ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 9
HyFlex 11427
See technical informationSee documentsReferences
Ansell:11-427-9
Rubix:80251910
Manufacturer :11427090
EAN:10076490054097




Documents
Product details : ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 9
- The smart combination of abrasion and cut resistance. Provides not only the protection needed in dry and slightly oily environments, but also educates workers to understand risk levels
- Designed to make the selection of hand protection easy. The indicator system on these HyFlex gloves simplifies the selection of the right glove for the job for increased worker safety
- The color indicator system on the glove ensures the wearer of always having the appropriate cut level performance
Whatever industry, the HyFlex indicator system helps the wearer to select the right protection for the job.
Strengths
- Water-based process is environmentally friendly, and has an innovative coating
- Silicone-free and DMF-free
- Excellent abrasion resistance
- 11-427 is made from high performance and highly visible fibres resisting to the heat up to 100°C (212°F)
- Also available in vend pack
Applications
Handling metal sheets & panels|Handling parts with sharp, rough edges|Applying sealers, touching up|Production line support & maintenance|Loading and unloading trucks and vehicles|Handling incoming goods|Handling outgoing goods: cans, vessels, bulkpack and cartons|Loading trucks & vehicles|Product shipping, transport and delivery|Maintenance|Lock smith
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | b |
| Main material | polyamide |
| Food contact | yes |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | polyamide|fiber glass |
Show UNSPSC/ECL@SS
£ 10.19 excl. VAT
/ Each
£ 12.23 incl. VAT
- Usually arrives within 14 working days