Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8355 LEATHER GLOVE 11 2XL
TEGERA 8355 LEATHER GLOVE 11 2XL
Leather glove TEGERA 8355
References
tegera:
8355-11
rubix:
386A1735
ean:
7340118317854
Technical specifications
Size
11
Cutting resistance level
3
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8355 LEATHER GLOVE 11 2XL
TEGERA® 8355, Cut resistant glove, winter-lined, 0,65-0,8 mm full grain goatskin of top quality, cut resistance level B, KEVLAR® fiber, Thinsulate™ 40g, Cat. II, water repellent, for allround work
Technical specifications
Attributes
Size
11
Cutting resistance level
3
Main material
Leather
Abrasion resistance level
2
Coating
Kevlar
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.33
excl. VAT
/
Each
£
49.60
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKG00011FH SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 9/L
PORTWEST A690YER 18 CUT RESISTANT SLEEVE YELLOW
POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 9
TEGERA 450 SYNTHETIC GLOVE CRF 10 XL
PORTWEST A646OBRXL SIZE : 10 / X-LARGE VIS-TEX WINTER HR CUT GLOVE
TEGERA 629 SYNTHETIC GLOVE 7 S
"ANSELL 11-250-16-W HYFLEX 2X42B NO THUMB ARM SLEEVE BLK WIDE 16"""
ANSELL 72-285 HYFLEX 1X4XB DYNEEMA KNITTED GLOVES BLUE SIZE 7
TEGERA 8855R SYNTHETIC GLOVE CRF OIL GRIP 9 L
GISS 895948 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 6
UVEX 60604 D500 FOAM 4X42D LIME/ANTHRACITE GLOVES 9/L
TEGERA 8814 SYNTHETIC GLOVE CRF 7 S
TEGERA 991 SYNTHETIC GLOVE 6 XS
TRAFFIGLOV TG3010 PU PALM DIP AMBER 4X43B GLOVES 10/XL
ANSELL 11-735 HYFLEX 4X43C INTERCEPT PU COATED GLOVES WHT SIZE 8