TRAFFIGLOV TG5140 MICRODEX NITRILE GLOVES GREEN 4X44C 10/XL
MICRODEX ULTRA NITRILE
See technical informationSee documentsReferences
TraffiGlove:TG5140-10
Rubix:80435709
EAN:5055681014438



Documents
Product details : TRAFFIGLOV TG5140 MICRODEX NITRILE GLOVES GREEN 4X44C 10/XL
Automotive. Construction and utility. Engineering and manufacturing. Food manufacturing and prep. Warehousing and logistics. Rail. Waste, recycling and local authority.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | c |
| Main material | nylon |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Length | 260 mm |
| Colour | green |
| Material | nylon/hppe/glass |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- In stock: Next day delivery
