POLYCO SHIELD GH500 KNITTED HIGH CUT PU GLOVE 4X43E X1XXXX GREY SZ 10
POLYCO GH500 KNITTED HIGH CUT PU GLOVE 4X43E X1XXXX GREY
See technical informationSee documentsReferences
Polyco Healthline:GH500-10
Rubix:415A1985
Manufacturer :GH500-10

Documents
Product details : POLYCO SHIELD GH500 KNITTED HIGH CUT PU GLOVE 4X43E X1XXXX GREY SZ 10
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | e |
| Main material | polyurethane |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 3.39 excl. VAT
/ Each
£ 4.07 incl. VAT
- Usually arrives within 14 working days
