References
Uvex:6049407
Rubix:45031685
Manufacturer :6049407
EAN:4048612015100

Product details : UVEX 60494 C500 FOAM 4X42C LIME/ANTHRACITE GLOVES 7/S
The range of Uvex C500 gloves guarantees safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex ® technology, this range of gloves benefits from high resistance to abrasion and cutting. These gloves with incomparable comfort provide dexterity, flexibility and adhesion thanks to the innovative SoftGrip coating. C500 foam gloves are suitable for use in dry or slightly damp environments. EN388 Standard.
Strengths
Very high cut resistance (5). Movement flexibility. Excellent dexterity. Comfort ( Uvex climazone System). Öeko-Tex ® Label. Innovative coating for more comfort and adhesion: SoftGrip foam. Patented Bamboo Twinflex ® technology by Uvex. Silicone-free glove.
Applications
Automobile industry. Construction. Glass Industries. Maintenance. Metallurgical industry.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | elastomer |
| Material | dyneema fiber /bamboo fiber/fibreglass/polyamide |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- Usually arrives within 14 working days
