PORTWEST A229GN GREEN CLASSIC DOUBLE PALM RIGGER GLOVE
Size | XL |
---|---|
Coating | Other |
Abrasion resistance level | 4 |
Size | XL |
---|---|
Coating | Other |
Abrasion resistance level | 4 |
Main material | Leather |
Packaging | 12 Pack;96 Carton |
Length | 43 mm |
Colour | Green |
Material | Cow Split Leather, Cotton, Polyester, Rubber |
Sold out