Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8833 SYNTHETIC GLOVE 12 3XL
TEGERA 8833 SYNTHETIC GLOVE 12 3XL
General handling glove Tegera
References
tegera:
8833-12
rubix:
386A1998
ean:
7340118418209
Technical specifications
Size
12
Coating
Latex
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8833 SYNTHETIC GLOVE 12 3XL
Technical specifications
Attributes
Size
12
Coating
Latex
Main material
Latex
Colour
Orange
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.72
excl. VAT
/
Each
£
8.06
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 88800 LEATHER GLOVE 8 M
TEGERA 290 LEATHER GLOVE 9 L
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 9
TEGERA 340 LEATHER GLOVE 9 L
TEGERA 8800 SYNTHETIC GLOVE INFINITY 6 XS
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 10
Portwest A310GRWM Flexo Grip Glove GreyWh SIZE M
TEGERA 722 SYNTHETIC GLOVE 10 XL
TEGERA 888 LEATHER GLOVE 11 2XL
TEGERA 431 SYNTHETIC GLOVE CRF 7 S
GISS 855070 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 9
TEGERA 465A SYNTHETIC GLOVE 9 L
SKYTEC SKY903 TRIGATA CUT B PROTECTION GLOVES BLUE 9/L
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 8800 SYNTHETIC GLOVE INFINITY 8 M