UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 8/M


Uvex unidur 6659

References
uvex:6659-8
rubix:124A2639
manufacturer :6093808
ean:4048612042137
brand logo
brand logo
Technical specifications
Size8
Cutting resistance levelC
Main materialHPPE
See all Specifications

Product details : UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 8/M


The Unidur 6659 gloves are soft gloves that guarantees excellent dexterity. The HPPE fiber provides cutting protection. The palm and fingers are coated with polyurethane so that the tactile sensitivity of the wearer is fully respected.

Strengths

Flexibility. Great cut resistance. Excellent dexterity. High resistance to abrasion. Mechanical resistance.

Applications

Metallurgical industry. Glass Industries. Automobile industry. Packaging.

Technical specifications


Attributes
Size8
Cutting resistance levelC
Main materialHPPE
Food contactNo
Abrasion resistance level4
CoatingPolyurethane
TypeGlove
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
  • In stock: Next day delivery