PORTWEST A722 IMPACT C13 NITRILE SANDY GLOVES 4X43CP GREY/BLACK 2XL
PORTWEST A722 - Anti Impact Cut Resistant Glove
See technical informationReferences
Portwest:A722G8RXXL
Rubix:255A4055
EAN:5036108276981

Product details : PORTWEST A722 IMPACT C13 NITRILE SANDY GLOVES 4X43CP GREY/BLACK 2XL
Combining comfort, grip, impact and cut resistance in a comfortableseamless liner. Flexible PVC impact pods and reinforced crotch formaximum durability. Suitable for heavy duty applications. Nitrile foam coating for excellent grip in wet and dry conditions. Maximum impact protection using TPR pod technology. Palm dipped to increase dexterity and ventilation. Reinforced thumb crotch for extra protection and durability. 100% Breathable seamless liner. 13 gauge liner for a perfect fit.
Standards : EN388_4X43CP, EN407_X1XXXX
Standards : EN388_4X43CP, EN407_X1XXXX
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | c |
| Main material | fiber glass |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | black |
| Material | glass fibre, hppe, polyeste |
Show UNSPSC/ECL@SS
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
- Usually arrives within 14 working days