PORTWEST A640G7RS SABRE-DOT GLOVE GREYGREY SIZE S


A640 - Sabre-Dot Glove

References
portwest:A640G7RS
rubix:2589062
ean:5036108252800
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size7
Main materialHPPE
Abrasion resistance level3
See all Specifications

Product details : PORTWEST A640G7RS SABRE-DOT GLOVE GREYGREY SIZE S


Premium cut resistant liner, provides superior protection achieving the cut level D. The addition of PVC dots to the palm improves grip performance thereby providing added security for sharp objects being held by the hand.
Colour : Grey
brand logo
brand logo

Technical specifications


Attributes
Size7
Main materialHPPE
Abrasion resistance level3
CoatingPolyvinyl chloride (PVC)
Cuff styleKnitted
Length230 mm
TypeGlove
MaterialHPPE, Glass fibre
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
  • Usually arrives within 14 working days