TRAFFIGLOV TG5060 WR FULL DIP NITRILE RUBBER GLOVES GREEN 4X43C 7/S
TRAFFISAFE TG5060 WATERPROOF NITRILE FULL DIP GLOVES GREEN
See technical informationSee documentsReferences
TraffiGlove:TG5060/7
Rubix:239A5516
EAN:5055681015527

Documents
Product details : TRAFFIGLOV TG5060 WR FULL DIP NITRILE RUBBER GLOVES GREEN 4X43C 7/S
A flexible, highly dextrous double dip X-Dura nitrile waterproof glove with an extended cuff providing additional cut protection. Ideal for outdoor construction and civil engineering offering oil and water resistance.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | x |
| Main material | hppe |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | green |
| Material | hppe, nylon, glass |
Show UNSPSC/ECL@SS
£ 9.20 excl. VAT
/ Each
£ 11.04 incl. VAT
- Usually arrives within 14 working days
