ANSELL 11-735 HYFLEX 4X43C INTERCEPT PU COATED GLOVES WHT SIZE 8
HyFlex 11735
See technical informationSee documentsReferences
Ansell:11-735 08
Rubix:2575421
Manufacturer :11735080
EAN:0076490052980

Documents
Product details : ANSELL 11-735 HYFLEX 4X43C INTERCEPT PU COATED GLOVES WHT SIZE 8
- These breathable 11-735 gloves feature a 10G lightweight liner with INTERCEPT TECHNOLOGY® ISO Cut Level C (ANSI Level A4) performance for the ultimate in cut resistance
- The comfortable and flexible plaited liner also features an optimized lycra content that is soft and cool on the skin for all-day comfort
- The palm-dipped polyurethane (PU)coating provides enhanced grip in dry and light oil environments for secure handling and offers EN Abrasion Level 4 (ANSI Level 6) for extended glove life. The PU coating is also to protect the quality of industrial finishing processes
Tough and durable cut protection with a breathable, soft liner.
Strengths
- Strong fibers provide excellent resistance to cuts and burrs.
- Resilient coating resists abrasions and extends glove life.
- High level of cut protection (ANSI Level A4)
- Also available in vend pack
Applications
Metalworking & assembly operations|Assembly & inspection of components|Assembly and disassembly of equipment|Seizing structural parts|Mounting and dismantling|Fastening components, parts|Loading and unloading trucks and vehicles|Handling incoming goods|Maintenance|Lock smith
Technical specifications
Attributes
| Logistic Weight | 59 g |
|---|---|
| Type | glove |
| Size | 8 |
| Cutting resistance level | c |
| Main material | fiber glass |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | fiber glass|hppe|nylon|spandex |
Show UNSPSC/ECL@SS
£ 11.35 excl. VAT
/ Each
£ 13.62 incl. VAT
- In stock: Next day delivery