PORTWEST A630 CUT D13 LEATHER PALM GLOVES 4X42D GREY L

PORTWEST A630G7R RAZOR - LITE GLOVE GREY

See technical informationSee documents

References

Portwest:A630G7RL
Rubix:2589053
EAN:5036108217212
brand logo
brand logo
brand logo

Technical specifications

Typeglove
Sizel
Cutting resistance levela
See all Specifications

Documents

Product details : PORTWEST A630 CUT D13 LEATHER PALM GLOVES 4X42D GREY L


Cut resistant level D glove with reinforced leather palm for excellent heat protection, enhanced grip and prolonged glove life. Ideal for glass handling and working with hot items up to 250°C for short periods.
Colour : Grey/Blue/Light Grey
brand logo
brand logo

Technical specifications


Attributes
Typeglove
Sizel
Cutting resistance levela
Main materialhppe
Abrasion resistance level4
Coating of the glovesleather
Colourgrey
Materialhppe;glass fiber;cow split leather;elastane
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
  • In stock: Next day delivery

Size