HyFlex 11755
Size | 10 |
---|---|
Cutting resistance level | X |
Main material | Nitrile |
Size | 10 |
---|---|
Cutting resistance level | X |
Main material | Nitrile |
Usage environment | Dry |
Abrasion resistance level | 4 |
Coating | Nitrile |
Cuff style | Knitwrist |
Type | Glove |
Material | Nitrile (Coating);Para-aramid;Nylon;Spandex (Lining) |
Usually arrives within 14 working days