TEGERA 913 TEXTILE GLOVE CRF 11 2XL


Textile glove TEGERA 913

References
tegera:913/11
rubix:386A2204
ean:7340118322834
brand logo
brand logo
Technical specifications
Size11
Cutting resistance levelD
Main materialNylon
See all Specifications

Product details : TEGERA 913 TEXTILE GLOVE CRF 11 2XL


TEGERA® 913, Cut resistant glove, CRF® Technology, glass fibre thread, polyester, 13 gg, cut resistance level D, Cat. II, approved for handling foodstuffs, extra long, for allround work

Strengths

Functions:Soft, thin, extra long, approved for handling foodstuffs, cut resistant
Prevents risk of:Scratches, lacerations, grazes, cut injuries, contact with dirt
Medium weight

Applications

Cut risk environments;Food processing;Kitchen work, food handling, fishing industry work, foodstuff handling, hotel and restaurant work

Technical specifications


Attributes
Size11
Cutting resistance levelD
Main materialNylon
Food contactYes
Usage environmentDry
Abrasion resistance level3
TypeGlove
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
  • Usually arrives within 14 working days