SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 7/S

SHOWA S-TEX KV3

See technical information

References

Showa:S-TEX KV3-S
Rubix:117A2870
brand logo

Technical specifications

Typeglove
Sizes
Cutting resistance levelf
See all Specifications

Product details : SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 7/S


The S-TEX KV3 cut-protection glove provides the highest degree of cut resistance without sacrificing dexterity. A natural rubber palm dip ensures superior wet and dry drip. And for maximum cut defense, the KV3 is constructed with a stainless steel liner, Kevlar® fibers, and our patented Hagane Coil® technology.
Standard : EN388_3X44F ; EN1149-5

Technical specifications


Attributes
Typeglove
Sizes
Cutting resistance levelf
Main materialpara-aramid
Coating of the gloveslatex
Materialaramid knit ; polyester ; seamless knit ; stainless steel
£ 19.26 excl. VAT
/ Each
£ 23.11 incl. VAT
  • In stock: Next day delivery

Size