ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 6

HyFlex 48101

See technical informationSee documents

References

Ansell:48-101 06
Rubix:1294858
Manufacturer :48101060
EAN:0076490446857
ANSELL Gloves SENSILITE 48-101 MT 6
brand logo

Technical specifications

Size6
Coating of the glovespolyurethane
Abrasion resistance level4
See all Specifications

Documents

Product details : ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 6


  • Designed for light applications that require good levels of comfort and abrasion resistance
  • Offering precise handling of small objects in dry or light oily environments, HyFlex® 48-101 is the practical choice when you are looking for dexterity
  • HyFlex® 48-101 provides enhanced safety, dexterity and durability compared to other glove options often used in the same applications
Comfort and protection for lightweight applications.

Strengths

  • Excellent abrasion resistance for an extended wear life
  • Thin liner and coating offering great dexterity and flexibility
  • HyFlex® 48-101 allows extreme tactility where precision is required
  • Also available in vend pack

Applications

Chassis assembly, body trimming|Production line support & maintenance|Equipment repair & maintenance|Assembly and disassembly of equipment|Loading and unloading rough parts or boxes|Picking parts and accessories
brand logo

Technical specifications


Attributes
Logistic Weight23 g
Size6
Coating of the glovespolyurethane
Abrasion resistance level4
Main materialnylon
Packaging12
Materialknit/nylon
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
  • In stock: Next day delivery

Size