Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 12 LEATHER GLOVE 10 XL
TEGERA 12 LEATHER GLOVE 10 XL
Leather glove TEGERA 12
References
tegera:
12-10
rubix:
169A8508
ean:
7392626035485
Technical specifications
Size
10
Coating
Leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 12 LEATHER GLOVE 10 XL
TEGERA® 12, Leather glove, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced fingertips, for assembly work
Strengths
High quality protection level.
Technical specifications
Attributes
Size
10
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Colour
Blue
Secondary colour
Black
Material
Leather / Cotton / Natural Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.95
excl. VAT
/
Each
£
7.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 2805 SYNTHETIC GLOVE 10 XL
TEGERA 737 SYNTHETIC GLOVE 11 2XL
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 11
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 8
Portwest A310R8RXXL Flexo Grip Glove RedBk SIZE XXL
TEGERA 511 LEATHER GLOVE 10 XL
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 10 PK1
TEGERA 890 SYNTHETIC GLOVE 8 M
GISS 840042 G-NIT BLACK PLUS NITRILE FOAM 3/4 COAT GLOVE 4121X S10
TEGERA 778 SYNTHETIC GLOVE 5 2XS
TEGERA 873 SYNTHETIC GLOVE 10 XL
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 8 PK1
TEGERA 431 SYNTHETIC GLOVE CRF 5 2XS
TEGERA 321 SYNTHETIC LEATHER GLOVE 9 L
POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 8 PK1