ANSELL 58-330 ALPHATEC AQUADRI NITRILE GLOVES GRN/R'BLU SIZE 7

AlphaTec 58330

See technical informationSee documents
References
Ansell:58-330-7
Rubix:2575559
Manufacturer :58330070
EAN:0076490473051
ANSELL Gloves ALPHATEC AQUADRI 58-330 MT 7 - 320 MM
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size7
Length320 mm
Chemical protection valuejklopt
See all Specifications
Documents

Product details : ANSELL 58-330 ALPHATEC AQUADRI NITRILE GLOVES GRN/R'BLU SIZE 7


  • AlphaTec AQUADRI gloves are engineered with a unique moisture management technology that keeps hands dryer, for significantly longer periods of time.
  • The design features a two-layered coating construction with a superior nitrile film for advanced chemical protection and an inner soft foam coating, helps feeling the difference especially when sweaty hands are a problem, resulting in an improved user comfort and performance.
  • Patented AQUADRI technology brings a unique performance in moisture management that significantly reduces sweat build up inside the glove under hot & humid environments.
Less sweat equals greater comfort and performance.

Strengths

  • High performance nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
  • Reverse lozenge palm finish for improved dry/wet grip
  • Foldable cuff gutter to prevent dripping on the forearm
  • AlphaTec AQUADRI gloves are addressing the most relevant need for the workers: Sweat Reduction; Less Sweat equals Greater Comfort and Performance
  • Compliant with FDA food handling requirements
  • Also available in vend pack

Applications

Assembly & inspection of components|Oil, fluids and filter change|Painting or cleaning tools or robots|Plating, coating, sealing, painting|Handling incoming goods|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight64 g
Size7
Length320 mm
Chemical protection valuejklopt
Main materialnitrile
ESDno
Packaging12 pairs in a bag
Colourgreen
Thickness0.37 mm
Materialaquadri® 2, nitrile
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
  • Delivery usually within ( 11 ) days

Size

Select variants (5)