ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 12


HyFlex 11-840

References
ansell:11-840-12
rubix:249A3810
manufacturer :11840120
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size12
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 12


  • These industrial hand gloves offer Fortix™ Abrasion Resistance Technology for enhanced durability
  • Ideal nitrile-coated work gloves with up to 2x the grip for safer handling
  • Enhanced breathability for even better comfort

These industrial hand gloves provide extreme durability for extended wear in abrasive applications, now with up to 20% higher abrasion protection.

Strengths

  • Improved abrasion protection: provides 20% more abrasion for longer lasting handling in abrasive conditions
  • Enhanced grip: up to 2 times more grip in dry environments for secure handling and a safer day at work
  • Thin FORTIX™ nitrile foam coating: the new and improved coating is softer which increases flexibility and comfort.  The 1.25 mm nitrile coating provides up to 2 times more grip and offers 20% longer wear time.
  • Ergonomic fit: Optimized knitting at the base of the pinky finger across the finger tips and through the palm matches natural hand contours
  • Ultimate comfort: Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selecting zones of the liner improving support, breathability and range of movement
  • Silicone free: no transfer of silicone contaminants to metal parts prior to painting
  • Clean and Skin Friendly: benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove. 
  • Oeko-Tex and Dermatest certified
  • DMF Free
 

Applications

Assembly of small parts|General handling|Raw material handling|Picking, fastening components|Adjusting systems and screwing
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size12
CoatingNitrile
Abrasion resistance level4
Main materialNylon
ESDNo
Usage environmentOily or greasy
Packaging12 pairs per bag / 12 bags per carton
Cuff styleKnitwrist
MaterialElastane / Foam Nitrile / Nylon
Show UNSPSC/ECL@SS
£ 3.96 excl. VAT
/ Each
£ 4.75 incl. VAT
  • Usually arrives within 14 working days