Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 957 SYNTHETIC GLOVE 7 S
TEGERA 957 SYNTHETIC GLOVE 7 S
General handling glove Tegera
References
tegera:
957-7
rubix:
386A2325
ean:
7340118436128
Technical specifications
Size
7
Coating
cotton
Abrasion resistance level
3
See all Specifications
Product details
Technical specifications
Product details : TEGERA 957 SYNTHETIC GLOVE 7 S
Technical specifications
Attributes
Size
7
Coating
cotton
Abrasion resistance level
3
Main material
polyurethane
Colour
red
Secondary colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.87
excl. VAT
/
Each
£
13.04
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE M PK1
TEGERA 888 LEATHER GLOVE 9 L
TEGERA 883A SYNTHETIC GLOVE 7 S
TEGERA 89 LEATHER GLOVE 8 M
TEGERA 8120 TEXTILE GLOVE 8 M
SKYTEC SKG00002DJ OREGON MTP NITRILE GLOVES BLUE 10/XL
TEGERA 887 SYNTHETIC GLOVE 9 L
TEGERA 860 SYNTHETIC GLOVE 6 XS
ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 7
TEGERA 55 LEATHER GLOVE 8 M
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 10
GISS 880360 QS-CUT PU CUT C GLOVE 4X43C SIZE 10
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 886 SYNTHETIC GLOVE 6 XS
POLYCO 840 GRIP FULL LATEX COATED GLOVES 1X31B RED/BLUE SIZE 9 PK1