ANSELL HYFLEX 11-919 OIL NITRILE GLOVES 4121A 10 XL
HyFlex 11919
See technical informationSee documentsReferences
Ansell:11-919 10
Rubix:2575619
Manufacturer :11919100
EAN:0076490053789





Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL HYFLEX 11-919 OIL NITRILE GLOVES 4121A 10 XL
- HyFlex 11-919 is an ideal glove for use in oily and grimy work environments.
- The seamless nylon liner provides an optimal fit, for comfort and dexterity.
- This glove is covered in a layer resistant to polluted pieces being handled.
High flexibility and dexterity for an optimum comfort in use.
Strengths
- Excellent resistance to abrasion
- Excellent dexterity
- Liquid repellent against oil, grease and dirt
- Suitable for food handling
- Also available in vend pack
Applications
Assembly of white goods|Maintenance|Preparation of site - unloading of lines and valves|Metal Fabrication|General handling|Quality control
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| ESD | no |
| Usage environment | oily or greasy |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 5.31 excl. VAT
/ Each
£ 6.37 incl. VAT
- In stock: Next day delivery