HyFlex 11528
Size | 8 |
---|---|
Cutting resistance level | A |
Main material | HPPE |
Size | 8 |
---|---|
Cutting resistance level | A |
Main material | HPPE |
Food contact | Yes |
Usage environment | Dry |
Abrasion resistance level | 3 |
ESD | Yes |
Coating | Nitrile |
Cuff style | Knitwrist |
Type | Glove |
Colour | Blue |
Secondary colour | Black |
Material | HPPE;Basalt;Polyester;Spandex |
Usually arrives within 14 working days