TEGERA 907 TEXTILE GLOVE CRF 11 2XL
Cut resistant gloves 907 TEGERA®
See technical informationSee documentsReferences
Tegera:907-11
Rubix:386A2119
EAN:7340118315706

Documents
Product details : TEGERA 907 TEXTILE GLOVE CRF 11 2XL
Flexible, cut protection glove in CRF® Technology for solid cut C performance level. Extended cuff make it suitable in environments with a risk of cuts. High durability and nitrile dots for improved grip performance. Food approved and Oeko-Tex certified. Withstands contact heat up to 100°C/212°F. High visibility color.
Flexible, durable, CRF® technology cut protection glove with nitrile dots for good grip.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs, Extra long, High visibility colour
Applications
PIM_TEAM
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | 5 |
| Main material | hppe |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | without |
Show UNSPSC/ECL@SS
£ 13.87 excl. VAT
/ Each
£ 16.64 incl. VAT
- Usually arrives within 14 working days
