Synthetic glove TEGERA 8808 INFINITY
Size | 7 |
---|---|
Cutting resistance level | d |
Main material | other |
Size | 7 |
---|---|
Cutting resistance level | d |
Main material | other |
Food contact | yes |
Abrasion resistance level | 4 |
Coating | nitrile |
Cuff style | knitted |
Type | glove |
Material | crf technology / glass fibre thread / nylon / spandex |
Usually arrives within 14 working days