HyFlex 72400
Size | 6 |
---|---|
Cutting resistance level | F |
Main material | Fiber Glass |
Size | 6 |
---|---|
Cutting resistance level | F |
Main material | Fiber Glass |
Food contact | Yes |
Usage environment | Dry |
Abrasion resistance level | 3 |
ESD | No |
Coating | Without |
Cuff style | Knit Wrist |
Type | Glove |
Usually arrives within 14 working days