ANSELL HYFLEX 74-500 CUT AMBIDEXTROUS INDSUTRIAL GLOVES 4X4XF 9 L
HyFlex 74500
See technical informationSee documentsReferences
Ansell:74-500 09
Rubix:394A3316
Manufacturer :74500090
EAN:0076490445102

Documents
Product details : ANSELL HYFLEX 74-500 CUT AMBIDEXTROUS INDSUTRIAL GLOVES 4X4XF 9 L
- INTERCEPT Technology delivers highest Cut Protection Level F throughout entire glove & cuff; even after repeat laundering
- 7x More Durable* vs. competitive set
- Stain Masking Designed for extended use life
- Food Compliant cut protection
- Extended cuff expanding cut protection to wrists
- Maintains protection, comfort and fit even after repeat washes
Featuring Intercept Technology with 360° cut protection throughout entire glove & cuff.
Strengths
- Constructed of fiberglass, stainless steel, HPPE, polyester & polyamide
- Ambidexterous
- High comfort
- Food compliant
- High durability design retains dimensions and protection even after repeat laundering
- Pre-washed
- Compliant with FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
Applications
Dairy Processing|Fruit and Vegetable Processing|Poultry Processing
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | b |
| Main material | hppe |
| Food contact | yes |
| Abrasion resistance level | 4 |
| Length | 270 mm |
| Colour | blue |
| Material | hppe, fiber glass, stainless steel, polyamide, polyester (liner) |
Show UNSPSC/ECL@SS
£ 11.14 excl. VAT
/ Each
£ 13.37 incl. VAT
- Usually arrives within 14 working days