TRAFFI TG1290 X-DURAULTRA PU GLOVES 4121A
Size | 6 |
---|---|
Cutting resistance level | 1 |
Usage environment | Dry |
Size | 6 |
---|---|
Cutting resistance level | 1 |
Usage environment | Dry |
Abrasion resistance level | 1 |
ESD | Yes |
Coating | Polyurethane |
Type | Glove |
Secondary colour | Black |
Usually arrives within 14 working days