References
Ansell:32-105-7.5
Rubix:80013764
Manufacturer :32105075
EAN:10076490498471



Technical specifications
| Size | 7.5 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Documents
Product details : ANSELL HYNIT 32-105 OIL NITRILE GLOVES 3111A 7.5
- Fully impregnated with an unique liquid repellent nitrile formulation, Hynit 32-105 provides an excellent durability in abrasive environment, while protecting the workers against oil, grease and dirt
A light, comfortable and longer-lasting replacement for cotton and leather.
Strengths
- Special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility
- Liquid-repellent impregnation repels oil, grease and dirt
Applications
Assembly & inspection of components|Delivery of parts to production line|Seizing structural parts|Loading and unloading rough parts or boxes|Final assembly|Handling application & cleaning tools|Shipping and loading of product
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Size | 7.5 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | cotton |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- In stock: Next day delivery