ANSELL ACTIVARMR 47-403 OIL NITRILE GLOVES 3111A 9 L
N250 Fully Coated Nitrile Glove
See technical informationSee documentsReferences
Marigold:N250-Y-L
Rubix:321797
Manufacturer :47403090
EAN:00076490641757

Documents
Product details : ANSELL ACTIVARMR 47-403 OIL NITRILE GLOVES 3111A 9 L
A fleece-lined nitrile glove with knit wrist and fully coated finish. Ideal alternative to PVC and light leather gloves. Good for general purpose, grip and wet environments. CE Intermediate Design.
Lining : Cotton jersey
Finishing : Fully coated
Finishing : Fully coated
Technical specifications
Attributes
| Size | l |
|---|---|
| Main material | fleece |
| Material | fleece line nitrile |
| Length | 260 mm |
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
- In stock: Next day delivery