HELLYHAN 74272_369-XL ICU SOFTS JACKET EN471 YELLOW/EBONY XL

ICU Softshell Jacket

See technical informationSee documents
References
Helly Hansen:74272_369-XL
Rubix:255A6627
Manufacturer :74272_369-XL
EAN:7040055234480
brand logo
Technical specifications
Colouryellow
Sizexl
Class EN204713
See all Specifications
Documents

Product details : HELLYHAN 74272_369-XL ICU SOFTS JACKET EN471 YELLOW/EBONY XL


Strengths

•Softshell, fleece inside|•Detachable sleeves

Technical specifications


Attributes
Colouryellow
Sizexl
Class EN204713
Main materialpolyester
Secondary colourblack
Material100% polyester;brushed tricot (inside collar)
Show UNSPSC/ECL@SS
£ 118.20 excl. VAT
/ Each
£ 141.84 incl. VAT
  • Usually arrives within 14 working days

Size

Class EN20471

Select variants (5)